10 in. x 14 ft. Gasket Plastic Drainage Pipe
10 in. x 14 ft. Gasket Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewage
- CSA Certified:
- CSA B182.2
- Diameter - Outside:
- 10-1/2 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pipe Wall Type -:
- Heavy
- PipeTubing Size:
- 10 in
- Pressure - High:
- 115
- Pressure Class:
- 115#
- Product Type:
- Plastic Drainage Pipe
- Schedule Class:
- SDR 26
- Wall Thickness:
- 0.404 in