Call for Pricing
Call for Pricing
This product requires certification to purchase.

10 in. x 14 in. x 48 in. R8 Ductboard Plenum

10 in. x 14 in. x 48 in. R8 Ductboard Plenum

10 in. x 14 in. x 48 in. R8 Ductboard Plenum

  • Fast #
  • Part #DBPR8101418
  • Item #5127900
  • Manufacturer Part #DBP10X14R8
3.1 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Ductboard Plenum
Height:
48 in
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R8
Size:
10 in x 14 in x 48 in
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #IDB425
Item #1732422
3.8 out of 5 Customer Rating
Requires Certification
Part #REC81968
Item #4383312
3.1 out of 5 Customer Rating
Requires Certification
Part #A6AL
Item #1277377
4.1 out of 5 Customer Rating
Requires Certification
Part #DIRB43
Item #3637863
3.3 out of 5 Customer Rating
Requires Certification
Part #DIVPI387
Item #4204278
3.4 out of 5 Customer Rating
Requires Certification
Part #R4001
Item #794991
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC81968
Item #4383312
3.1 out of 5 Customer Rating
Requires Certification
Part #A6AL
Item #1277377
4.1 out of 5 Customer Rating
Requires Certification
Part #DIRB43
Item #3637863
3.3 out of 5 Customer Rating
Requires Certification
Part #DIVPI387
Item #4204278
3.4 out of 5 Customer Rating
Requires Certification
Part #R4001
Item #794991
3.8 out of 5 Customer Rating
Requires Certification
Part #A40SC
Item #1277317
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing