10 in x 16 in x 48 in R8 Ductboard Plenum
10 in x 16 in x 48 in R8 Ductboard Plenum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Depth:
- 10 in
- Duct Plenum Type:
- Ductboard Plenum
- Height:
- 48 in
- Length:
- 16 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R8
- Size:
- 10 in x 16 in x 48 in