This product requires certification to purchase.

10 in x 36 in 26 ga Metal Round Duct Pipe

10 in x 36 in 26 ga Metal Round Duct Pipe

  • Fast #
  • Part #SHMKDL2610
  • Item #4040623
  • Manufacturer Part #VG/180FT
4.6 out of 5 Customer Rating

10 in x 36 in 26 ga Metal Round Duct Pipe

  • Fast #
  • Part #SHMKDL2610
  • Item #4040623
  • Manufacturer Part #VG/180FT
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
10 in
Duct Size:
10 in
Gauge (metal):
26 ga
Length:
36 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
612230163785
Vent Duct Shape:
Round