This product requires certification to purchase.

10 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

10 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD301005
  • Item #4040887
  • Manufacturer Part #5025.10-30
4.8 out of 5 Customer Rating

10 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD301005
  • Item #4040887
  • Manufacturer Part #5025.10-30
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
10
Duct Size:
10 in
Gauge (metal):
30
Length:
60
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round