10 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face
10 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Documents
Specifications
- ASTM:
- ASTM A-105
- Coating:
- Galvanized
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face, Slip On, Straight
- Material:
- Carbon Steel
- Origin:
- Global
- Pressure Class:
- 150#
- Schedule Class:
- 40