10 in. 150# SDR 11 Backup Grade 316L Stainless Steel Flange

You last purchased this on
 

10 in. 150# SDR 11 Backup Grade 316L Stainless Steel Flange

This product requires certification to purchase.
You last purchased this on
 

10 in. 150# SDR 11 Backup Grade 316L Stainless Steel Flange

  • Fast #
  • Part #ISS316SDR1110
  • Item #7546062
  • Manufacturer Part #100246
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM A-316, ASTM A-351
Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight, Flange
Flange Type:
Backup, Grade
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
150#
Schedule Class:
SDR 11
UL Listed:
No