This product requires certification to purchase.

10 in. 26 ga 45 Degree Duct Elbow

10 in. 26 ga 45 Degree Duct Elbow

  • Fast #
  • Part #SHMA42610
  • Item #3080721
  • Manufacturer Part #RX501026
3.8 out of 5 Customer Rating

10 in. 26 ga 45 Degree Duct Elbow

  • Fast #
  • Part #SHMA42610
  • Item #3080721
  • Manufacturer Part #RX501026
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Adjustable 45° angle
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
10 in
Duct Elbow Type:
Adjustable
Duct Size:
10 in
Elbow Degree:
45°
Fitting Type:
Smoke Pipe Elbow
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round