This product requires certification to purchase.

10 in. 28 ga Galvanized Steel Drive Cleat

10 in. 28 ga Galvanized Steel Drive Cleat

  • Fast #
  • Part #SHMDCLT2810
  • Item #3081348
  • Manufacturer Part #DX10010
3.4 out of 5 Customer Rating

10 in. 28 ga Galvanized Steel Drive Cleat

  • Fast #
  • Part #SHMDCLT2810
  • Item #3081348
  • Manufacturer Part #DX10010
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drive cleat
  • Galvanized steel
  • Used to lock rectangular slip and drive duct
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Cleat Shape:
Drive Cleat
Gauge (metal):
28 ga
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov