10 in. 30 ga Damper Diskquad
10 in. 30 ga Damper Diskquad
Product Details
Product Details
Specifications
- Diameter:
- 10
- Gauge (metal):
- 30
- Material:
- Steel
- Product Type:
- Damper Diskquad
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 612230185497