10 in. Beveled Extra Heavy Welded Black Carbon Steel Pipe
10 in. Beveled Extra Heavy Welded Black Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 21 Lift: 63-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 10
- Schedule Class:
- 80
- Wall Thickness:
- 0.5 in