10 in. Butt Fusion and IPS SDR 11 HDPE Molded Cap for PE3408 Pipe
10 in. Butt Fusion and IPS SDR 11 HDPE Molded Cap for PE3408 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11