10 in. Butt Fusion x Flanged DIPS SDR 11 HDPE Molded Flange Adapter

You last purchased this on
 

10 in. Butt Fusion x Flanged DIPS SDR 11 HDPE Molded Flange Adapter

This product requires certification to purchase.
You last purchased this on
 

10 in. Butt Fusion x Flanged DIPS SDR 11 HDPE Molded Flange Adapter

  • Fast #
  • Part #PED11FLA10
  • Item #1851606
  • Manufacturer Part #100449
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Flanged
End Connection 2:
DIPS
End Connections:
Flanged x DIPS
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Length:
9 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 11