10 in. Cast Iron Valve Box Top
10 in. Cast Iron Valve Box Top
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 10 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Top
- UPC:
- 670610144939
- Weight:
- 23 lb