This product requires certification to purchase.

10 in. Flanged x Flared 125# Ductile Iron C110 Full Body 90 Degree Bend

10 in. Flanged x Flared 125# Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #FF910
  • Item #1680987
  • Manufacturer Part #670610097587
3.6 out of 5 Customer Rating

10 in. Flanged x Flared 125# Ductile Iron C110 Full Body 90 Degree Bend

  • Fast #
  • Part #FF910
  • Item #1680987
  • Manufacturer Part #670610097587
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C110
Elbow Degree:
90
End Connection 1:
Flanged
End Connection 2:
Flare
End Connections:
Flanged x Flare
Fitting Size 1:
10
Fitting Size 2:
10
Fitting Sizes:
10 in
Fitting Type:
Straight, 90°
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement
Pressure Class:
125#
UPC:
670610097587