This product requires certification to purchase.

10 in. Galvanized Steel Starting Collar in Round Duct

10 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCNC10
  • Item #3081204
  • Manufacturer Part #113010
3.5 out of 5 Customer Rating

10 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMCNC10
  • Item #3081204
  • Manufacturer Part #113010
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Short start collar
  • Galvanized steel, riveted construction
  • Requires Certification

Documents


Specifications

Diameter:
10
Gauge (metal):
26
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round