10 in. HDPE Watertight Fitting Gasket
10 in. HDPE Watertight Fitting Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Drainage
- Diameter - Inside 1:
- 10
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- HDPE
- UPC:
- 096942316514