This product requires certification to purchase.

10 in. IPS and Mechanical Joint SDR 9 Plastic Adapter with Stiffener and Kit

10 in. IPS and Mechanical Joint SDR 9 Plastic Adapter with Stiffener and Kit

  • Fast #
  • Part #PEI9MJAWS10
  • Item #3260423
  • Manufacturer Part #PEI9MJAWS10
5 out of 5 Customer Rating

10 in. IPS and Mechanical Joint SDR 9 Plastic Adapter with Stiffener and Kit

  • Fast #
  • Part #PEI9MJAWS10
  • Item #3260423
  • Manufacturer Part #PEI9MJAWS10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint x Mechanical Joint
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Length
13-14/25 in
Pressure - Maximum
255 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Adapter
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
ASTM
ASTM D-3261
AWWA
AWWA C-906
FM Approved
Yes
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No