10 in. IPS Fabricated Straight SDR 7 and CL200 HDPE 90 Degree Elbow 5-Piece
10 in. IPS Fabricated Straight SDR 7 and CL200 HDPE 90 Degree Elbow 5-Piece
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- Yes
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Package Quantity:
- Count of 5
- Schedule Class:
- SDR 7