10 in. IPS x Mechanical Joint SDR 11 HDPE Adapter with Stiffener and Kit
10 in. IPS x Mechanical Joint SDR 11 HDPE Adapter with Stiffener and Kit
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3261
- AWWA:
- AWWA C-906
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 13-14/25
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11