This product requires certification to purchase.

10 in. IPS x Mechanical Joint SDR 11 HDPE Molded Adapter with Accessories

10 in. IPS x Mechanical Joint SDR 11 HDPE Molded Adapter with Accessories

  • Fast #
  • Part #PEI11MJAA10
  • Item #1771954
  • Manufacturer Part #PEI11MJAA10
4.1 out of 5 Customer Rating

10 in. IPS x Mechanical Joint SDR 11 HDPE Molded Adapter with Accessories

  • Fast #
  • Part #PEI11MJAA10
  • Item #1771954
  • Manufacturer Part #PEI11MJAA10
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2513
Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connection 2:
Mechanical Joint
End Connections:
Butt Fusion x Mechanical Joint
FM Approved:
No
Fitting Size 1:
10
Fitting Size 2:
10
Fitting Sizes:
10 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 11