This product requires certification to purchase.

10 in. Plier Wrench

10 in. Plier Wrench

  • Fast #
  • Part #KD53010
  • Item #10112503
4.8 out of 5 Customer Rating
Brand image

10 in. Plier Wrench

  • Fast #
  • Part #KD53010
  • Item #10112503
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Plier Wrench features parallel jaws for secure and smooth gripping of nuts, bolts, and miscellaneous workpieces without causing damage or backlash
  • Reversible jaw provides knurled teeth when extra bite is needed, such as when working with conduit (patent pending design)
  • Handle lever adjustment minimizes hand travel and allows adjustment in confined spaces
  • High lever ratio provides exceptional grip when holding or bending various workpieces
  • Forged with custom, US-made tool steel
  • 2-Inch max jaw opening and 20 adjustment positions for maximum versatility
  • Replacement jaw available (Cat. No. 53010J)
  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Handle Length (in):
5-13/20 in
Handle Material:
Plastic
Handle Type:
Dipped
Height:
2-3/10 in
Jaw Capacity (in):
2 in
Jaw Depth (in):
1 in
Jaw Width (in):
3/8 in
Length:
10-2/5 in
Material:
Forged Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Plier Wrench
Weight:
1.3 lb
Width:
3/4 in