This product requires certification to purchase.

10 in. PVC Schedule 80 Coupling

10 in. PVC Schedule 80 Coupling

  • Fast #
  • Part #P80SC10
  • Item #134876
  • Manufacturer Part #PVC 08100 3200
5 out of 5 Customer Rating

10 in. PVC Schedule 80 Coupling

  • Fast #
  • Part #P80SC10
  • Item #134876
  • Manufacturer Part #PVC 08100 3200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 35
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 80 Coupling Soc x Soc
  • Manufacturer may vary by location
  • Max pressure at 138 psi @ 73° F
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application:
Residential
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
138 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942148837