This product requires certification to purchase.

10 in. PVC Schedule 80 Tee

10 in. PVC Schedule 80 Tee

  • Fast #
  • Part #P80ST10
  • Item #134882
  • Manufacturer Part #801-100
5 out of 5 Customer Rating

10 in. PVC Schedule 80 Tee

  • Fast #
  • Part #P80ST10
  • Item #134882
  • Manufacturer Part #801-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 80 Tee Soc x Soc x Soc
  • Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B2.1
ASTM:
ASTM D-2467
Application:
Pressure
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942148936