10 in. Roof Vent
10 in. Roof Vent
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 28 ga.
Specifications
- Application:
- Residential
- Gauge (metal):
- 28 ga
- Length:
- 10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 10 in