10 in. round irrigation valve box w/bd lid rb
10 in. round irrigation valve box w/bd lid rb
Package Quantity Info:
Each: 1 Case: 1 Pallet: 99-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Body is made from 100% recycled materials, making them earth-friendly and leed compliant
- Pipe-hole knockouts designed to fit with most pipe configurations are built into the sides of the valve box for easy pipe placement with little need for time-consuming, tedious cutting
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 13-3/4 in
- Height:
- 10 in
- Material:
- Plastic
- Product Type:
- Valve Box
- UPC:
- 753810015893