10 in. Rubber Mechanical Joint Accessory Pack
10 in. Rubber Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stocked in 3”-48”
- Larger sizes available upon request
- Available in NSF-61 SBR, EDPM, Nitrile and FKM
- Neoprene also available
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-2240, ASTM D-412, ASTM D-573, ASTM D-395B, ASTM D-1149
- AWWA:
- AWWA C-111
- Fits Pipe Size:
- 10 in
- Material:
- Rubber
- Material Type:
- EPDM, Neoprene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes