10 in. Rubber Mechanical Joint Accessory Pack
10 in. Rubber Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Mechanical joint fitting to iron pipe size (IPS, PVC) pipe
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-563, ASTM-D-1869 66, ASTM F-477 76, ASTM C-564 68, ASTM C-923
- AWWA:
- AWWA C-111
- Fits Pipe Size:
- 10 in
- Height:
- 1-1/4 in
- Length:
- 12-3/25 in
- Material:
- Rubber, Iron, Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- UL Listed:
- No