This product requires certification to purchase.

10 in. Sch. 40 A53B ERW Pipe SRL Roll Groove Single Random Length Black Carbon Steel

10 in. Sch. 40 A53B ERW Pipe SRL Roll Groove Single Random Length Black Carbon Steel

  • Fast #
  • Part #DBPRGRA53B10
  • Item #9993
  • Manufacturer Part #DBPRGRA53B10
3.3 out of 5 Customer Rating

10 in. Sch. 40 A53B ERW Pipe SRL Roll Groove Single Random Length Black Carbon Steel

  • Fast #
  • Part #DBPRGRA53B10
  • Item #9993
  • Manufacturer Part #DBPRGRA53B10
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API:
API 5L B
ASME:
ASME B31.1, ASME B36.10M
ASTM:
ASTM A-53B, ASTM A-53M
Application:
Residential
Coating:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Grade:
B
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
10 in
Schedule Class:
40
Wall Thickness:
0.365 in