This product requires certification to purchase.

10 in. Sch. 40 Galvanized A53B Pipe SRL Roll Groove Single Random Length Welded Carbon Steel (Domestic)

10 in. Sch. 40 Galvanized A53B Pipe SRL Roll Groove Single Random Length Welded Carbon Steel (Domestic)

  • Fast #
  • Part #DGPRGRA53B10
  • Item #1459591
  • Manufacturer Part #GPRGRA53B10
4.1 out of 5 Customer Rating

10 in. Sch. 40 Galvanized A53B Pipe SRL Roll Groove Single Random Length Welded Carbon Steel (Domestic)

  • Fast #
  • Part #DGPRGRA53B10
  • Item #1459591
  • Manufacturer Part #GPRGRA53B10
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API:
API 5L B
ASME:
ASME B31.1, ASME B36.10M
ASTM:
ASTM A-53, ASTM A-53M
Application:
Fire Protection, Residential
Coating:
Galvanized
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Grade:
B
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
10 in
Schedule Class:
40
Wall Thickness:
0.365 in