10 in. Sch. 40 SS 304L A312 Pipe Seamless
10 in. Sch. 40 SS 304L A312 Pipe Seamless
Package Quantity Info:
Foot: 1 Stick: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Residential
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 10 in
- Schedule Class:
- 40
- UL Listed:
- No