10 in. Schedule 40 Black Coated Seamless Carbon Steel Pipe
10 in. Schedule 40 Black Coated Seamless Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-333 Grade 6
- Coating:
- Black
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 10
- Schedule Class:
- 40