10 in. Socket Schedule 40 PVC Cap
10 in. Socket Schedule 40 PVC Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2466
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 054211638613