This product requires certification to purchase.

10 in. Threaded Flanged Ductile Iron C110 Full Body Flange

10 in. Threaded Flanged Ductile Iron C110 Full Body Flange

  • Fast #
  • Part #CFLG10
  • Item #1754165
  • Manufacturer Part #CFLG10
5 out of 5 Customer Rating

10 in. Threaded Flanged Ductile Iron C110 Full Body Flange

  • Fast #
  • Part #CFLG10
  • Item #1754165
  • Manufacturer Part #CFLG10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI B16.1, ANSI C153, ANSI A21.53, ANSI C104, ANSI A21.4
AWWA:
AWWA C-110, AWWA A-21.10, AWWA B16.1C-153, AWWA A-21.53, AWWA C-104, AWWA A-21.4
Ductile Iron Class:
C110
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
10
Fitting Size 2:
10
Fitting Sizes:
10 in
Fitting Type:
Flange
Flange Type:
Threaded
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
125#
Thickness:
1.19 in
UL Listed:
Yes