This product requires certification to purchase.

10 in. Tilt Window Spiral Balance Tensioning Tool

10 in. Tilt Window Spiral Balance Tensioning Tool

  • Fast #
  • Part #PH3787
  • Item #4870884
  • Manufacturer Part #H 3787
3.6 out of 5 Customer Rating
Brand image

10 in. Tilt Window Spiral Balance Tensioning Tool

  • Fast #
  • Part #PH3787
  • Item #4870884
  • Manufacturer Part #H 3787
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • TOP PIVOT – This shower door hardware roller with a rounded edged wheel; it has a threaded hex head hub
  • VERSATILE – The shower door hardware is used by a variety of tub and shower door manufacturers
  • EASY TO INSTALL – Use a Philips binder head machine screw to fasten the shower door hardware kit to the door bracket
  • STRONG AND DURABLE – The shower door replacement pivot and pin are constructed of nylon
  • DIMENSIONS – The top pivot measures 3/8 inches with a 1/4 inch pin; please refer to the line art drawing for shower door parts dimensions and compare to your needs before purchasing (Not Universal)
  • Requires Certification

Documents


Specifications

Application:
Windows
Coating:
Chrome Plated
Color Finish Category:
Greys
Color Finish Name:
Gray
Length:
10 in
Material:
Steel
UPC:
635148502828
Window Hardware Type:
Tension Tool