This product requires certification to purchase.

10 in. Weld Schedule 10 304L Stainless Steel Tee

10 in. Weld Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #IS14LWT10
  • Item #79946
  • Manufacturer Part #IS14LWT10
5 out of 5 Customer Rating

10 in. Weld Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #IS14LWT10
  • Item #79946
  • Manufacturer Part #IS14LWT10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 33
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight, Tee
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No
UPC:
781889112205
Weight:
29.8 lb