10 in. Weld Schedule 10 316L Stainless Steel Tee
10 in. Weld Schedule 10 316L Stainless Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 33-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM A-403 WPW
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- No
- MSS:
- MSS SP-43
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 10S
- UL Listed:
- No
- UPC:
- 671404075170