This product requires certification to purchase.

10 in. Weld Schedule 40 316L Stainless Steel Tee

10 in. Weld Schedule 40 316L Stainless Steel Tee

  • Fast #
  • Part #IS46LWT10
  • Item #1281319
  • Manufacturer Part #IS46LWT10
4.2 out of 5 Customer Rating

10 in. Weld Schedule 40 316L Stainless Steel Tee

  • Fast #
  • Part #IS46LWT10
  • Item #1281319
  • Manufacturer Part #IS46LWT10
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
10 in
Fitting Sizes
10 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
Application
Residential
ASTM
ASTM A-403 Grade WPW
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No