10 in. Weldneck 150# Standard Carbon Steel Raised Face Flange
10 in. Weldneck 150# Standard Carbon Steel Raised Face Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-105
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face, Straight, Weldneck
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- Schedule Class:
- 40
- UL Listed:
- No