10 in. x 10-1/2 ft. Black RG A53B S40 ERW Carbon Steel Pipe
10 in. x 10-1/2 ft. Black RG A53B S40 ERW Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Black
- Grade:
- B
- Origin:
- Global
- Pipe Wall Type:
- Welded
- Schedule Class:
- 40
- Type:
- L313337NL