Call for Pricing
Call for Pricing
This product requires certification to purchase.

10 in. x 10 in. x 8 in. R6 Insulated Plenum Box

You last purchased this on
 

10 in. x 10 in. x 8 in. R6 Insulated Plenum Box

You last purchased this on
 

10 in. x 10 in. x 8 in. R6 Insulated Plenum Box

  • Fast #
  • Part #SHMIBR61010XP
  • Item #3869086
  • Manufacturer Part #640R610108
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • #640R6 Register box
  • 4 in. tall without snap-rail flange
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Duct S-T-R Type:
Register Box
Duct Size:
10 in x 10 in x 8 in
Height:
4 in
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #PS3WWXP100
Item #9116537
5 out of 5 Customer Rating
Requires Certification
Part #N437175
Item #7848135
3.3 out of 5 Customer Rating
Requires Certification
Part #PS3CW10X
Item #3317107
4.9 out of 5 Customer Rating
Requires Certification
Part #PSFGW1212100
Item #9116551
4.5 out of 5 Customer Rating
Requires Certification
Part #BL300E
Item #9910810
4.5 out of 5 Customer Rating
Requires Certification
Part #PS3WWXP
Item #2175141
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC81968
Item #4383312
3.1 out of 5 Customer Rating
Requires Certification
Part #REC81970
Item #4383314
5 out of 5 Customer Rating
Requires Certification
Part #REC81965
Item #1623120
3.2 out of 5 Customer Rating
Requires Certification
Part #SHMA926P
Item #3080806
4.2 out of 5 Customer Rating
Requires Certification
Part #BRO410
Item #1892818
4.4 out of 5 Customer Rating
Requires Certification
Part #A54BTR
Item #1277299
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing