This product requires certification to purchase.

10 in. x 14 ft. PVC Pressure Pipe

10 in. x 14 ft. PVC Pressure Pipe

  • Fast #
  • Part #DR18GP1014
  • Item #7003917
  • Manufacturer Part #16241
3.4 out of 5 Customer Rating

10 in. x 14 ft. PVC Pressure Pipe

  • Fast #
  • Part #DR18GP1014
  • Item #7003917
  • Manufacturer Part #16241
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Green
FM Approved:
No
Fire Suppression System Rated:
No
Length:
14
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
10
Schedule Class:
SDR 18
UL Listed:
No