10 in. x 14 ft. SDR 35 Schedule PVC Pipe
10 in. x 14 ft. SDR 35 Schedule PVC Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 10 in
- Schedule Class:
- SDR 35