This product requires certification to purchase.

10 in. x 2-1/4 in. x 6 in. 90° Stack Angle Boot

10 in. x 2-1/4 in. x 6 in. 90° Stack Angle Boot

  • Fast #
  • Part #SHMASB21410U
  • Item #3409081
  • Manufacturer Part #SB302106
4.2 out of 5 Customer Rating

10 in. x 2-1/4 in. x 6 in. 90° Stack Angle Boot

  • Fast #
  • Part #SHMASB21410U
  • Item #3409081
  • Manufacturer Part #SB302106
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wall stack elbow register boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6
Duct Size:
6 in
Length:
2-1/4
Material:
Steel
Product Type:
90° Stack Angle Boot
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Register Boot Opening:
10 in x 2-1/4 in
Vent Duct Shape:
Round to Rectangular
Width:
10
With Damper:
No