This product requires certification to purchase.

10 in. x 5 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

10 in. x 5 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

  • Fast #
  • Part #DWCR10S
  • Item #27975
  • Manufacturer Part #090100050
3.1 out of 5 Customer Rating

10 in. x 5 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

  • Fast #
  • Part #DWCR10S
  • Item #27975
  • Manufacturer Part #090100050
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 112
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A234 WPB
Application:
Commercial, Industrial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
5 in
Fitting Sizes:
10 in x 5 in
Fitting Type:
Concentric Reducer
IAPMO Listed:
No
Length:
7 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard
UL Listed:
No