10 in. x 50 ft. IPS SDR 11 Plastic Pressure Pipe
10 in. x 50 ft. IPS SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1Product Details
Product Details
- DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
- Leak free, when fusion welded
- Excellent flow characteristics
- UV (ultraviolet) protected
- Chemical and corrosion resistant
- Operating temperatures range from <ENDASH/>40°F to 140°F
- Available in coils up to 6<RDQUOT/> and in 40 foot or 50 foot lengths
- Abrasion resistant
- Lightweight, flexible, and exceptionally tough
Documents
Specifications
- ASTM:
- ASTM D-3261, ASTM D-3350, ASTM D-2513
- Application:
- Oil, Gas
- CSA Certified:
- CSA B137.4
- Diameter - Outside:
- 10-3/4 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001, ISO 13478, ISO 9080, ISO 9000
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 10 in
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Wall Thickness:
- 0.977 in