This product requires certification to purchase.

10 in. x 50 ft. IPS SDR 9 Plastic Pressure Pipe

10 in. x 50 ft. IPS SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEI9A1050
  • Item #1756116
  • Manufacturer Part #PEI9A1050
3.4 out of 5 Customer Rating

10 in. x 50 ft. IPS SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEI9A1050
  • Item #1756116
  • Manufacturer Part #PEI9A1050
3.4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
Color Finish Name:
Black
Diameter - Outside:
10-3/4 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
50 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
10 in
Pressure Class:
250 psi
Schedule Class:
SDR 9
Wall Thickness:
1.194 in