This product requires certification to purchase.

10 in. x 50 ft. IPS SDR 9 Plastic Pressure Pipe

10 in. x 50 ft. IPS SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEI9OG1050
  • Item #4205001
  • Manufacturer Part #1104465
3.9 out of 5 Customer Rating

10 in. x 50 ft. IPS SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEI9OG1050
  • Item #4205001
  • Manufacturer Part #1104465
3.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Unavailable
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3350
Application:
Oil, Gas, Landfill, Shale, Slurry, Dewatering
Color Finish Name:
Black
Diameter - Inside 1:
8-219/1000
Diameter - Outside:
10-3/4 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
ISO:
ISO 9001
Length:
50
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Solid
PipeTubing Size:
10
Pressure Class:
250 psi
Schedule Class:
SDR 9
Wall Thickness:
1.194 in