10 in. x 6 ft. N-FLEX BARE
10 in. x 6 ft. N-FLEX BARE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 10 in
- Length:
- 6 ft
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Vent Duct Shape:
- Round