10 in. x 6 in. 26 ga Galvanized No-Crimp Duct Reducer
10 in. x 6 in. 26 ga Galvanized No-Crimp Duct Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Diameter:
- 10 in
- Duct Size:
- 10 in x 6 in
- Gauge (metal):
- 26 ga
- Height:
- 7-1/4 in